Panasonic Capacitor 2.2μF 450V dc 1 bag 200 pieces

Sebelum PPN:
Rp2.999.900
Spesifikasi
AS ONE Part Number65-7059-84

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
M Series Panasonic M Series Type A Electrolytic Capacitors have an excellent durability of 2000 hours at +85°C.
Smaller than the SU series High reliability High ripple current Low impedance Long life Exterior sleeve included.
Applications Panasonic M Series Type A electrolytic capacitors are highly reliable and suitable for use in general purpose applications and industrial equipment.
Feature
Specification
*Capacitance: 2.2μF *Voltage: 450V dc *Mounting type: Through hole *Technology: Electrolytic *Dimensions: 10 (Dia.) x 12.5mm *Height: 12.5mm *Operating temperature Min: -25°C *Diameter: 10mm*Operating temperature Max: +85°C*Lead spacing: 5mm*Series: M

Ulasan Produk

Tidak ada ulasan