Panasonic Capacitor 2.2μF 100V DC 1 bag 200 pieces

Sebelum PPN:
Rp759.900
Spesifikasi
AS ONE Part Number65-7059-51

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
M Series Panasonic M Series Type A Electrolytic Capacitors have an excellent durability of 2000 hours at +85°C.
Smaller than the SU series High reliability High ripple current Low impedance Long life Exterior sleeve included.
Applications Panasonic M Series Type A electrolytic capacitors are highly reliable and suitable for use in general purpose applications and industrial equipment.
Feature
Specification
*Capacitance: 2.2μF *Voltage: 100V dc *Mounting type: Through hole *Technology: Electrolytic *Dimensions: 5 (Dia.) x 11mm*Height: 11mm*Operating temperature Min: -40°C*Diameter: 5mm* Operating temperature Max: +85°C*Life span: 2000h*Ripple current: 30mA

Ulasan Produk

Tidak ada ulasan