Panasonic Capacitor 1μF, 450V dc, ECA2WM010

Sebelum PPN:
Rp98.900
Spesifikasi
Capacitance1μF
Dimensions (mm)8(Dia.)x11.5
Height (mm)11.5
Lead Spacing (mm)3.5
Maximum Operating Temperature (°C)85
Minimum Operating Temperature (°C)-25
ROHS Directive (Corresponding to 10 Substances)Correspondence
Ripple Current (mA)37
Surface Mount DeviceRadial, Through Hole
Technologyaluminum electrolytic
Voltage (V)450dc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
M Series. Panasonic M Series Type A electrolytic capacitors have excellent durability for 2000 hours at +85 °C. Smaller size than SU series High reliability High ripple current Low impedance Long life With outer sleeve. Applications. Panasonic M series type A electrolytic capacitors are highly reliable and suitable for general purpose and industrial equipment.

Ulasan Produk

Tidak ada ulasan