Panasonic Capacitor 1μF, 250V dc, ECA2EHG010

Sebelum PPN:
Rp75.900
Spesifikasi
Capacitance1μF
Dimensions (mm)6.3(Dia.)x11.2
Height (mm)11.2
Lead Spacing (mm)2.5
Maximum Operating Temperature (°C)105
Minimum Operating Temperature (°C)-25
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface Mount DeviceRadial, Through Hole
Technologyaluminum electrolytic
Tolerance±20%
Voltage (V)250dc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
NHG Series Type A. Panasonic NHG Type A electrolytic capacitors boast a long lifespan of 1000 to 2000 hours (depending on case size) at +105°C. These radial capacitors offer a more compact solution than the NHE series. Radial lead type. High reliability. Long life. Low impedance. High ripple current. Applications. Panasonic NHG Series Type A electrolytic capacitors are highly reliable and ideal for industrial equipment.

Ulasan Produk

Tidak ada ulasan