Panasonic Capacitor 1μF 450V DC 1 bag 5 pieces

Sebelum PPN:
Rp139.900
Spesifikasi
AS ONE Part Number65-7178-89

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
M Series Panasonic M Series Type A Electrolytic Capacitors have an excellent durability of 2000 hours at +85°C.
Smaller than the SU series High reliability High ripple current Low impedance Long life Exterior sleeve included.
Applications Panasonic M Series Type A electrolytic capacitors are highly reliable and suitable for use in general purpose applications and industrial equipment.
Feature
Specification
*Capacitance: 1μF *Voltage: 450V dc *Mounting type: Through hole *Technology: Electrolytic *Dimensions: 8 (Dia.) x 11.5mm *Height: 11.5mm *Operating temperature Min: -25°C *Diameter: 8mm *Operating temperature Max: +85°C*Lead spacing: 3.5mm*Ripple current: 37mA

Ulasan Produk

Tidak ada ulasan