Panasonic Capacitor 180μF 50V DC 1 bag 5 pieces

Sebelum PPN:
Rp189.900
Spesifikasi
AS ONE Part Number65-7180-40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FM series 25 → 50V
Panasonic FM series Type A electrolytic capacitors offer low impedance (40-70% lower than Panasonic FC series) and high durability. Durability is 2000-7000 hours at +105°C (depending on case size).
High reliability Long life High ripple current.
Applications Panasonic FM series type A electrolytic capacitors are highly reliable
Feature
Specification
*Capacitance: 180μF *Voltage: 50V dc *Mounting type: Through hole *Technology: Electrolytic *Dimensions: 8 (Dia.) x 20mm *Height: 20mm *Operating temperature Min: -40°C *Diameter: 8mm *Operating Temperature Max: +105°C*Life span: 4000h*Tolerance: ±20%

Ulasan Produk

Tidak ada ulasan