Panasonic Capacitor 180μF 16V DC 1 bag 10 pieces

Sebelum PPN:
Rp269.900
Spesifikasi
AS ONE Part Number65-7188-01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
OSCON Radial Lead Type Solid Electrolytic Capacitor SEPF Series Panasonic OS-CON SEPF electrolytic capacitors have solid aluminum construction and use highly conductive polymers. This aluminum capacitor supports high voltages up to 35 V dc and provides high capacitance up to 1000 μF.
Guaranteed for 5000 hours at +105°C Excellent noise rejection Long life High voltage High reliability Low ESR rating, high ripple
Feature
Specification
* Technology: Polymer * Capacitance: 180 μF * Voltage: 16V dc * Mounting type: Through hole * Equivalent series resistance: 22 mΩ * Lead spacing: 2.5 mm * Tolerance: ±20% * Height: 6 mm * Dimensions: 6.3 ( Dia) x 6mm*Series: SEPF*Lifespan: 5000h

Ulasan Produk

Tidak ada ulasan