Panasonic Capacitor 1800μF 10V dc 1 bag 100 pieces

Sebelum PPN:
Rp4.099.900
Spesifikasi
AS ONE Part Number65-7114-96

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FC series: 1800→15000μF
Panasonic FC Series Type A Electrolytic Capacitors are a durable, low impedance solution.These aluminum capacitors have a long lifespan of 1000 to 5000 hours.
AEC-Q200 qualified radial lead type low ESR small size high reliability low impedance high ripple current.
Applications Panasonic FC Type A electrolytic capacitors are AEC-Q200 qualified and suitable for automotive applications. These highly reliable electrolytic capacitors are ideal for industrial equipment applications.
Feature
Specification
*Capacitance: 1800μF *Voltage: 10V dc *Mounting type: Through hole *Technology: Electrolytic *Dimensions: 16 (Dia.) x 15mm *Height: 15mm *Operating temperature Min: -55°C *Diameter: 16mm *Operating Temperature Max: +105°C*Life span: 5000h*Series: FC Radial

Ulasan Produk

Tidak ada ulasan