Panasonic Capacitor 150μF, 25V dc, EEEFKE151XSP

Sebelum PPN:
Rp269.900
Spesifikasi
Capacitance150μF
Dielectric Loss Tangent0.0014
Dimensions (mm)6.3(Dia.)x7.7
Lead Spacing (mm)1.8
Length (mm)7.7
Maximum Operating Temperature (°C)105
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Ripple Current (mA)280
Surface Mount DeviceSurface mount
Technologyaluminum electrolytic
Voltage (V)25dc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
FKS Type V High-Temperature Reflow Series. Panasonic's FKS-V aluminum electrolytic capacitors offer low impedance, long life, and reliable performance. They feature aluminum foil electrolytic paper housed in an aluminum case, with a lifespan of 2000 hours at +105°C. FKS-V aluminum electrolytic capacitors are slightly smaller than Panasonic's FK series. While offering the same performance as conventional capacitors, the smaller case size allows for more compact board designs. Features: Suitable for high-temperature, lead-free reflow soldering. AEC-Q200 qualified. Low ESR. Advanced foil technology. Standard products withstand shocks up to 10 G, and vibration-resistant products withstand shocks up to 30 G. Environmentally friendly. Product Application Information: FKS-V aluminum electrolytic capacitors are ideal for use in power supplies. AEC-Q200 qualified and recommended for use in automotive applications. Typical applications include inverters, rectifier circuits, and DC/DC converters.

Ulasan Produk

Tidak ada ulasan