Panasonic Capacitor 150μF, 160V dc, EEUED2C151S

Sebelum PPN:
Rp489.900
Spesifikasi
Capacitance150μF
Dimensions (mm)18(Dia.)x20
Height (mm)20
Lead Spacing (mm)7.5
Maximum Operating Temperature (°C)105
Minimum Operating Temperature (°C)-25
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface Mount DeviceRadial, Through Hole
Technologyaluminum electrolytic
Tolerance±20%
Voltage (V)160dc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
ED Series. Panasonic ED Series Type A electrolytic capacitors boast a long life of 8000 to 10000 hours (depending on case size) at +105°C. These radial capacitors deliver high frequency and high ripple current. A low profile option with a height of 20 mm is available. Applications. Panasonic ED Series Type V radial capacitors are suitable for power input circuits and electronic ballast applications.

Ulasan Produk

Tidak ada ulasan