Panasonic Capacitor 150μF 10V DC 1 bag 5 pieces

Sebelum PPN:
Rp169.900
Spesifikasi
AS ONE Part Number65-7166-99

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
OSCON Solid Electrolytic SVP Series Panasonic's OS-CONSVP electrolytic capacitors employ a solid aluminum composition with highly conductive polymers.
Surface mount guaranteed for 2000 hours @ +105°C Excellent noise rejection Long life High voltage High reliability Low ESR rating, high ripple current Halogen-free wealth model.
Applications These aluminum capacitors are recommended for use in industrial PCs, motor drivers, measuring instruments, power supplies, security cameras, inverters, etc. Applications for which these electrolytic capacitors are suitable include, for example, automotive infotainment and comfort accessories, as well as ICT such as PCs, base stations, SSDs and data centers. SVP series aluminum capacitors are also suitable for household electrical products such as air conditioners and household information equipment.
Feature
Specification
* Technology: Polymer * Capacitance: 150μF * Voltage: 10V dc * Mounting type: Surface mount * Equivalent series resistance: 35 mΩ * Lead spacing: 3.2 mm * Tolerance: ±20% * Length: 6.9 mm * Height: 6.9mm*Dimensions: 8 (Dia) x 6.9mm*Series: SVP*Electrolyte type: Solid*Polarized: Polar

Ulasan Produk

Tidak ada ulasan