Panasonic Capacitor 1500μF 63V dc 1 bag 50 pieces

Sebelum PPN:
Rp5.199.900
Spesifikasi
AS ONE Part Number65-7059-79

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FC series: 820 → 1500 μF
Panasonic FC Series Type A Electrolytic Capacitors are a durable, low impedance solution. These aluminum capacitors have a long lifespan of 1000 to 5000 hours.
AEC-Q200 qualified Radial lead type Low ESR Compact High reliability Low impedance High ripple current.
Applications Panasonic FC type A electrolytic capacitors are AEC-Q2
Feature
Specification
*Capacitance: 1500μF *Voltage: 63V dc *Mounting type: Through hole *Technology: Electrolytic *Dimensions: 18 (Dia.) x 35.5mm *Height: 35.5mm *Operating temperature Min: -55°C *Diameter: 18mm *Operating temperature Max: +105°C*Lead spacing: 7.5mm*Equivalent series resistance: 30mΩ

Ulasan Produk

Tidak ada ulasan