Panasonic Capacitor 1500μF 6.3V dc 1 bag 5 pieces

Sebelum PPN:
Rp189.900
Spesifikasi
AS ONE Part Number65-7204-06

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FK series: 6.3 → 16V
Panasonic FK series type A electrolytic capacitors offer low impedance (30-40% lower than Panasonic FC series) and high durability. Durability is 3000-5000 hours at +105°C (depending on case size).
AEC-Q200 certified (some deviations apply) Compact solution (30 → 40% smaller than FC series) Low ESR High reliability
Feature
Specification
*Capacitance: 1500μF *Voltage: 6.3V dc *Mounting type: Through hole *Technology: Electrolytic *Dimensions: 8 (Dia.) x 20mm*Height: 20mm*Operating temperature Min: -55°C*Diameter: 8mm* Operating temperature Max: +105°C*Lead spacing: 3.5mm*Tolerance: ±20%

Ulasan Produk

Tidak ada ulasan