Panasonic Capacitor 1500μF 35V DC 1 bag 5 pieces

Sebelum PPN:
Rp649.900
Spesifikasi
AS ONE Part Number65-7141-66

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FR series 35 → 63V
Panasonic FR series type A electrolytic capacitors offer low ESR (similar to the FM series). This radial capacitor has an excellent durability of 5000 to 10000 hours (depending on case size) at +105°C.
High reliability Long life Low impedance High ripple current.
Applications Panasonic FR series type A electrolytic capacitors are reliable
Feature
Specification
* Capacitance: 1500μF * Voltage: 35V dc * Mounting type: Through hole * Technology: Electrolytic * Dimensions: 16 (Dia.) x 20mm * Height: 20mm * Operating temperature Min: -40°C * Diameter: 16mm * Operation Temperature Max: +105°C*Life span: 10000h*Series: FR Radial

Ulasan Produk

Tidak ada ulasan