Panasonic Capacitor 1500μF 16V DC 1 set 200 pieces

Sebelum PPN:
Rp7.099.900
Spesifikasi
AS ONE Part Number65-7193-91

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FK High Temperature Reflow Series Panasonic FK series Type V electrolytic controller has a long life of 5000 hours at +105°C. These electrolytic capacitors withstand high reflow temperatures.
AEC-Q200 certified (some deviations apply) Compact size Low ESR High reliability High ripple current Low impedance Long life Surface mount.
Application Panasonic FK series type V electrolytic capacitors are AEC-Q200 qualified
Feature
Specification
*Quantity: 1 reel (200 pieces)*Capacitance: 1500μF*Voltage: 16V dc*Mounting type: Surface mount*Technology: Electrolytic*Dimensions: 12.5 (Dia.) x 13.5mm*Height: 13.5mm* Operating temperature Min: -55°C*Diameter: 12.5mm*Operating temperature Max: +105°C*Life span: 5000h*Ripple current: 1.1A

Ulasan Produk

Tidak ada ulasan