Panasonic Capacitor 1500μF 16V DC 1 bag 5 pieces

Sebelum PPN:
Rp379.900
Spesifikasi
AS ONE Part Number65-7139-95

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FK High Temperature Reflow Series Panasonic FK series Type V electrolytic controller has a long life of 5000 hours at +105°C. These electrolytic capacitors withstand high reflow temperatures.
AEC-Q200 certified (some deviations apply) Small size, low ESR, high reliability, high ripple current, low impedance, long life surface mount.
Applications Panasonic FK series Type V electrolytic capacitors are AEC-Q200 qualified and suitable for automotive applications. These Panasonic electrolytic capacitors are recommended for use in industrial infrastructure, motor drivers, inverters, measurement equipment, power supplies, HEMS, BEMS, FEMS, and other applications. Other suitable applications include ICT equipment such as PCs, base stations, data centers and contactless charging. FK series type V aluminum capacitors can be used in household appliances such as air conditioners, white goods, and information appliances. Other applications include office automation equipment, lighting, medical equipment, power tools, power management, safety, and infotainment and comfort accessories for automotive applications.
Feature
Specification
*Capacitance: 1500μF*Voltage: 16V dc*Mount type: Surface mount*Technology: Electrolytic*Dimensions: 12.5 (Dia.) x 13.5mm*Height: 13.5mm*Operating temperature Min: -55°C*Diameter: 12.5 mm*Operating temperature Max: +105°C*Life span: 5000h*Ripple current: 1.1A

Ulasan Produk

Tidak ada ulasan