Panasonic Capacitor 120μF, 63V dc, EEUFR1J121L

Sebelum PPN:
Rp169.900
Spesifikasi
Capacitance120μF
Dimensions (mm)8x20
Height (mm)20
Lead Spacing (mm)3.5
Maximum Operating Temperature (°C)105
Minimum Operating Temperature (°C)-40
ROHS Directive (Corresponding to 10 Substances)Correspondence
Ripple Current (mA)930rms
Surface Mount DeviceRadial, Through Hole
Technologyaluminum electrolytic
Voltage (V)63dc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
FR Series 35 to 63 V. Panasonic FR Series Type A electrolytic capacitors offer low ESR (similar to the FM Series). These radial capacitors offer excellent durability of 5,000 to 10,000 hours (depending on case size) at +105°C. High reliability, long life, low impedance, and high ripple current. Applications. Panasonic FR Series Type A electrolytic capacitors are highly reliable and recommended for use in industrial equipment. Please note that this product is not suitable for automotive applications.

Ulasan Produk

Tidak ada ulasan