Panasonic Capacitor 120μF, 50V dc, EEUFC1H121L

Sebelum PPN:
Rp119.900
Spesifikasi
Capacitance120μF
Dimensions (mm)8(Dia.)x15
Height (mm)15
Maximum Operating Temperature (°C)105
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Ripple Current (mA)635
Service Life2000h
Surface Mount DeviceRadial, Through Hole
Technologyaluminum electrolytic
Voltage (V)50dc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
FC Series 120 to 270 μF. Panasonic FC Series Type A electrolytic capacitors are a durable, low-impedance solution. These aluminum capacitors boast a long lifespan of 1000 to 5000 hours. AEC-Q200 qualified, radial lead type, low ESR, small size, high reliability, low impedance, high ripple current. Applications. Panasonic FC Type A electrolytic capacitors are AEC-Q200 qualified and suitable for automotive applications. These highly reliable electrolytic capacitors are ideal for industrial equipment applications.

Ulasan Produk

Tidak ada ulasan