Panasonic Capacitor 120μF 63V DC 1 bag 5 pieces

Sebelum PPN:
Rp269.900
Spesifikasi
AS ONE Part Number65-7085-41

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FR series 35 → 63V
Panasonic FR series type A electrolytic capacitors offer low ESR (similar to the FM series). This radial capacitor has an excellent durability of 5000 to 10000 hours (depending on case size) at +105°C.
High reliability Long life Low impedance High ripple current.
Applications Panasonic FR series type A electrolytic capacitors are reliable
Feature
Specification
*Capacitance: 120μF *Voltage: 63V dc *Mounting type: Through hole *Technology: Electrolytic *Dimensions: 10 x 16mm *Height: 16mm *Operating temperature Min: -40°C *Diameter: 10mm *Operating temperature Max: + 105°C*Lead spacing: 5mm*Equivalent series resistance: 45mΩ

Ulasan Produk

Tidak ada ulasan