Panasonic Capacitor 120μF 6.3V dc 1 set 3500 pieces

Sebelum PPN:
Rp129.999.900
Spesifikasi
AS ONE Part Number65-7062-30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic SP-CAP SX Series Conductive Polymer Aluminum Electrolytic Capacitor Panasonic's SX series polymer capacitors belong to the extensive SP-CAP series. This conductive aluminum electrolytic capacitor features high capacitance up to 560 μF and ultra-low ESR (4.5 to 9 m). It also has a high ripple current of 8500 mArms. This application has stable frequency and temperature characteristics.
Feature
Specification
*Quantity: 1 reel (3500 pieces) *Technology: Polymer *Capacitance: 120μF *Voltage: 6.3V dc *Mounting type: Surface mount *Equivalent series resistance: 7mΩ *Lead spacing: 1.3mm *Tolerance: ± 20%*Length: 7.3mm*Depth: 4.3mm*Height: 1.9mm*Dimensions: 7.3 x 4.3 x 1.9mm*Series: SP-CAP SX*Lifespan: 1000h

Ulasan Produk

Tidak ada ulasan