Panasonic Capacitor 120μF 6.3V dc 1 set 3500 pieces

Sebelum PPN:
Rp119.999.900
Spesifikasi
AS ONE Part Number65-7193-15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SP-CAP C series Panasonic CS, CT, CX series surface mount type SP-Cap conductive polymer aluminum electrolytic capacitors.
SP-CAP multilayer aluminum technology offers lower profile than ever before and stable capacitance at high frequencies and temperatures. SP-Cap is ideal for A/V, PC, and consumer handheld equipment applications. These components are recommended for applications with strict capacitor height restrictions.
Feature
Specification
*Quantity: 1 reel (3500 pieces) *Technology: Polymer *Capacitance: 120μF *Voltage: 6.3V dc *Mounting type: Surface mount *Equivalent series resistance: 15mΩ *Tolerance: ±20% *Length: 7.3mm*Depth: 4.3mm*Operating temperature Max: +105°C*Dimensions: 7.3 x 4.3 x 1.9mm*Series: SP-CAP CX*Ripple current: 5.1Arms

Ulasan Produk

Tidak ada ulasan