Panasonic Capacitor 120μF 6.3V DC 1 bag 2 pieces

Sebelum PPN:
Rp169.900
Spesifikasi
AS ONE Part Number65-6923-10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic SP-CAP SX Series Conductive Polymer Aluminum Electrolytic Capacitor Panasonic's SX series polymer capacitors belong to the extensive SP-CAP series. This conductive aluminum electrolytic capacitor features high capacitance up to 560 μF and ultra-low ESR (4.5 to 9 m). It also has a high ripple current of 8500 mArms. This application has stable frequency and temperature characteristics.
Feature
Specification
*Technology: Polymer *Capacitance: 120μF *Voltage: 6.3V dc *Mount type: Surface mount *Equivalent series resistance: 7mΩ *Lead spacing: 1.3mm *Tolerance: ±20% *Length: 7.3mm *Depth: 4.3mm*Height: 1.9mm*Dimensions: 7.3 x 4.3 x 1.9mm*Series: SP-CAP SX*With polarity: Polar

Ulasan Produk

Tidak ada ulasan