Panasonic Capacitor 1200μF 35V DC 1 bag 5 pieces

Sebelum PPN:
Rp459.900
Spesifikasi
AS ONE Part Number65-7053-62

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FC series: 820 → 1500 μF
Panasonic FC Series Type A Electrolytic Capacitors are a durable, low impedance solution. These aluminum capacitors have a long lifespan of 1000 to 5000 hours.
AEC-Q200 qualified Radial lead type Low ESR Compact High reliability Low impedance High ripple current.
Applications Panasonic FC type A electrolytic capacitors are AEC-Q2
Feature
Specification
*Capacitance: 1200μF *Voltage: 35V dc *Mounting type: Through hole *Technology: Electrolytic *Dimensions: 16 (Dia.) x 20mm *Height: 20mm *Operating temperature Min: -55°C *Diameter: 16mm *Operating Temperature Max: +105°C*Lead spacing: 5mm*Tolerance: ±20%

Ulasan Produk

Tidak ada ulasan