Panasonic Capacitor 1200μF 25V DC 1 bag 5 pieces

Sebelum PPN:
Rp569.900
Spesifikasi
AS ONE Part Number65-7203-19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FC series: 820 → 1500 μF
Panasonic FC Series Type A Electrolytic Capacitors are a durable, low impedance solution. These aluminum capacitors have a long lifespan of 1000 to 5000 hours.
AEC-Q200 qualified Radial lead type Low ESR Compact High reliability Low impedance High ripple current.
Applications Panasonic FC type A electrolytic capacitors are AEC-Q2
Feature
Specification
*Capacitance: 1200μF *Voltage: 25V dc *Mounting type: Through hole *Technology: Electrolytic *Dimensions: 18 (Dia.) x 15mm *Height: 15mm *Operating temperature Min: -55°C *Diameter: 18mm *Operating Temperature Max: +105°C*Life span: 5000h*Ripple current: 2A

Ulasan Produk

Tidak ada ulasan