Panasonic Capacitor 12.5 Dia. x 15mm 1 bag 5 pieces

Sebelum PPN:
Rp369.900
Spesifikasi
AS ONE Part Number65-7203-18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FC series 120 → 270 μF
Panasonic FC Series Type A Electrolytic Capacitors are a durable, low impedance solution. These aluminum capacitors have a long lifespan of 1000 to 5000 hours.
AEC-Q200 qualified Radial lead type Low ESR Compact High reliability Low impedance High ripple current.
Applications Panasonic FC Type A Electrolytic Capacitors are AEC-Q200 qualified
Feature
Specification
*Height: 15mm*Diameter: 12.5mm*Dimensions: 12.5 (Dia.) x 15mm*Tolerance: ±20%*Series: FC Radial*Operating temperature Max: +105°C

Ulasan Produk

Tidak ada ulasan