Panasonic Capacitor 10μF, 50V dc, EEAGA1H100

Sebelum PPN:
Rp189.900
Spesifikasi
Capacitance10μF
Dimensions (mm)6.3(Dia.)x7
Height (mm)7
Lead Spacing (mm)2.5
Maximum Operating Temperature (°C)105
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface Mount DeviceRadial, Through Hole
Technologyaluminum electrolytic
Tolerance±20%
Voltage (V)50dc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
GA Series Aluminum Electrolytic Capacitors 105°C. Panasonic GA Series Type A electrolytic capacitors offer excellent durability. Height: 7 mm. High reliability, long life, low impedance, and high ripple current. Applications. Panasonic GA Series Type A electrolytic capacitors are highly reliable and ideal for industrial equipment.

Ulasan Produk

Tidak ada ulasan