Panasonic Capacitor 10μF, 35V dc, EEEFK1V100R

Sebelum PPN:
Rp189.900
Spesifikasi
Capacitance10μF
Dimensions (mm)5(Dia.)x5.8
Height (mm)5.8
Maximum Operating Temperature (°C)105
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Service Life2000h
Surface Mount DeviceSurface mount
Technologyaluminum electrolytic
Tolerance±20%
Voltage (V)35dc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
FK Series reels. Panasonic's FK series aluminum electrolytic capacitors are supplied on full reels and feature a miniature FC series with impedance values 40 to 60% lower than the FC series. These electrolytic capacitors have a long lifespan of up to 5000 hours, and products ending in an A can withstand high reflow temperatures for extended periods.

Ulasan Produk

Tidak ada ulasan