Panasonic Capacitor 10μF, 16V dc, EEEHC1C100R

Sebelum PPN:
Rp159.900
Spesifikasi
Capacitance10μF
Dimensions (mm)4(Dia.)x5.8
Height (mm)5.8
Maximum Operating Temperature (°C)105
Minimum Operating Temperature (°C)-40
ROHS Directive (Corresponding to 10 Substances)Correspondence
Service Life3000h
Surface Mount DeviceSurface mount
Technologyaluminum electrolytic
Tolerance±20%
Voltage (V)16dc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
HC Series. Panasonic HC Series Type V Electrolytic Capacitors have a durability of 3000 to 5000 hours at +105°C depending on the case size. These electrolytic capacitors boast a long life. AEC-Q200 Qualified (some deviations apply). High ripple current. High reliability. Low impedance. Long life. Surface mount. Applications. Panasonic HC Series Type V Electrolytic Capacitors are AEC-Q200 qualified and suitable for automotive applications. These Panasonic electrolytic capacitors are recommended for use in industrial infrastructure, measuring instruments, motor drivers, power supplies, inverters, HEMS, BEMS, and FEMS. Other suitable applications include ICT equipment such as PCs, base stations, data centers, and wireless charging. HC Series Type V Aluminum Capacitors can be used in consumer electronics such as air conditioners, white goods, and information appliances. Other applications include office equipment, lighting, medical equipment, power tools, power management, safety, and automotive infotainment and comfort accessories.

Ulasan Produk

Tidak ada ulasan