Panasonic Capacitor 10μF, 16V dc, EEAGA1C100

Sebelum PPN:
Rp129.900
Spesifikasi
Capacitance10μF
Dimensions (mm)4(Dia.)x7
Height (mm)7
Maximum Operating Temperature (°C)105
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Ripple Current (mA)30
Service Life1000h
Surface Mount DeviceRadial, Through Hole
Technologyaluminum electrolytic
Voltage (V)16dc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
GA Series Aluminum Electrolytic Capacitors 105°C. Panasonic GA Series Type A electrolytic capacitors offer excellent durability. Height: 7 mm. High reliability, long life, low impedance, and high ripple current. Applications. Panasonic GA Series Type A electrolytic capacitors are highly reliable and ideal for industrial equipment.

Ulasan Produk

Tidak ada ulasan