Panasonic Capacitor 10μF 25V DC 1 bag 200 pieces

Sebelum PPN:
Rp1.299.900
Spesifikasi
AS ONE Part Number65-7058-78

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FC series: 1uF → 100uF
Panasonic FC Series Type A Electrolytic Capacitors are a durable, low impedance solution. These aluminum capacitors have a long lifespan of 1000 to 5000 hours.
AEC-Q200 qualified Radial lead type Low ESR Compact High reliability Low impedance High ripple current.
Applications Panasonic FC Type A Electrolytic Capacitors are AEC-Q200 qualified
Feature
Specification
*Capacitance: 10μF *Voltage: 25V dc *Mounting type: Through hole *Technology: Electrolytic *Dimensions: 4 (Dia.) x 7mm *Height: 7mm *Operating temperature Min: -55°C*Diameter: 4mm*Operating Temperature Max: +105°C*Lead spacing: 1.5mm*Equivalent series resistance: 2Ω

Ulasan Produk

Tidak ada ulasan