Panasonic Capacitor 10μF 16V DC 1 set 2000 pieces

Sebelum PPN:
Rp8.499.900
Spesifikasi
AS ONE Part Number65-7186-60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FK Series reels
Panasonic's FK series aluminum electrolytic capacitors are miniature sized FC series that come in full reels and have impedance values 40 → 60% lower than the FC series. This electrolytic capacitor has a long life of up to 5000 hours, is AEC-Q200 qualified, and is suitable for automotive applications. Products with part numbers ending in A can withstand high reflow temperatures for long periods of time.
Feature
Specification
*Quantity: 1 reel (2000 pieces)*Capacitance: 10μF*Voltage: 16V dc*Mounting type: Surface mount*Technology: Electrolytic*Dimensions: 4 (Dia.) x 5.8mm*Height: 5.8mm* Operating temperature Min: -55°C*Diameter: 4mm*Operating temperature Max: +105°C*Lead spacing: 1mm*Equivalent series resistance: 1.35Ω

Ulasan Produk

Tidak ada ulasan