Panasonic Capacitor 100μF, 35V dc, EEEFK1V101P

Sebelum PPN:
Rp159.900
Spesifikasi
Capacitance100μF
Dimensions (mm)8(Dia.)x10.2
Height (mm)10.2
Lead Spacing (mm)3.1
Maximum Operating Temperature (°C)105
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface Mount DeviceSurface mount
Technologyaluminum electrolytic
Tolerance±20%
Voltage (V)35dc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
FK Series Type V. Panasonic FK Series Type V electrolytic capacitors boast a long lifespan of 2000 to 5000 hours (depending on case size) at +105°C. They contribute to miniaturization. Compared to the FC Series, they are 30 to 40% smaller in size and 40 to 60% lower in impedance. AEC-Q200 qualified (some deviations apply). Low ESR, high reliability, high ripple current, low impedance, long life, surface mount. Applications. Panasonic FK Series Type V electrolytic capacitors are AEC-Q200 qualified and suitable for automotive applications. These Panasonic electrolytic capacitors are recommended for use in industrial infrastructure, motor drivers, inverters, measuring instruments, power supplies, HEMS, BEMS, FEMS, and other applications. Other suitable applications include PCs, base stations, data centers, and ICT equipment such as wireless charging. FK Series Type V aluminum capacitors can be used in household appliances such as air conditioners, white goods, and information appliances. Other applications include office equipment, lighting, medical equipment, power tools, power management, safety, infotainment and comfort accessories for automotive applications.

Ulasan Produk

Tidak ada ulasan