Panasonic Capacitor 100μF, 25V dc, ECEA1EKS101

Sebelum PPN:
Rp189.900
Spesifikasi
Capacitance100μF
Dimensions (mm)8x5
Height (mm)5
Lead Spacing (mm)2.5
Maximum Operating Temperature (°C)85
Minimum Operating Temperature (°C)-40
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface Mount DeviceRadial, Through Hole
Technologyaluminum electrolytic
Tolerance±20%
Voltage (V)25dc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
KS Series Aluminum Electrolytic Capacitors 85°C. Panasonic KS Type A electrolytic capacitors are a low-profile solution, measuring just 5 mm in height. These radial capacitors boast a durability of 1000 hours at +85°C. Small profile, high reliability, long life, low impedance, and high ripple current. Applications. Panasonic KS Series Type A electrolytic capacitors are highly reliable and ideal for industrial equipment.

Ulasan Produk

Tidak ada ulasan