Panasonic Capacitor 100μF, 250V dc, EEUEE2E101S

Sebelum PPN:
Rp559.900
Spesifikasi
Capacitance100μF
Dimensions (mm)18(Dia.)x25
Height (mm)25
Maximum Operating Temperature (°C)105
Minimum Operating Temperature (°C)-25
ROHS Directive (Corresponding to 10 Substances)Correspondence
Service Life10000h
Surface Mount DeviceRadial, Through Hole
Technologyaluminum electrolytic
Tolerance±20%
Voltage (V)250dc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
EE Series. Panasonic EE Series Type A electrolytic capacitors boast a long lifespan of 8,000 to 10,000 hours (depending on case size). These radial capacitors offer 40% higher ripple current at high frequencies compared to the Panasonic ED Series. High ripple current, excellent durability, low impedance. Applications. Panasonic EE Series Type A electrolytic capacitors are highly reliable and ideal for industrial equipment.

Ulasan Produk

Tidak ada ulasan