Panasonic Capacitor 100μF, 250V dc, ECA2EM101

Sebelum PPN:
Rp319.900
Spesifikasi
Capacitance100μF
Dimensions (mm)16(Dia.)x31.5
Height (mm)31.5
Maximum Operating Temperature (°C)85
Minimum Operating Temperature (°C)-25
ROHS Directive (Corresponding to 10 Substances)Correspondence
Service Life2000h
Surface Mount DeviceRadial, Through Hole
Technologyaluminum electrolytic
Tolerance±20%
Voltage (V)250dc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
M Series. Panasonic M Series Type A electrolytic capacitors have excellent durability for 2000 hours at +85 °C. Smaller size than SU series High reliability High ripple current Low impedance Long life With outer sleeve. Applications. Panasonic M series type A electrolytic capacitors are highly reliable and suitable for general purpose and industrial equipment.

Ulasan Produk

Tidak ada ulasan