Panasonic Capacitor 100μF, 200V dc, EEUEE2D101

Sebelum PPN:
Rp449.900
Spesifikasi
Capacitance100μF
Dimensions (mm)16(Dia.)x25
Height (mm)25
Lead Spacing (mm)7.5
Maximum Operating Temperature (°C)105
Minimum Operating Temperature (°C)-25
ROHS Directive (Corresponding to 10 Substances)Correspondence
Ripple Current (A)1.73
Surface Mount DeviceRadial, Through Hole
Technologyaluminum electrolytic
Voltage (V)200dc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
EE Series. Panasonic EE Series Type A electrolytic capacitors boast a long lifespan of 8,000 to 10,000 hours (depending on case size). These radial capacitors offer 40% higher ripple current at high frequencies compared to the Panasonic ED Series. High ripple current, excellent durability, low impedance. Applications. Panasonic EE Series Type A electrolytic capacitors are highly reliable and ideal for industrial equipment.

Ulasan Produk

Tidak ada ulasan