Panasonic Capacitor 100μF, 16V dc, EEEFPC101XAP

Sebelum PPN:
Rp149.900
Spesifikasi
Capacitance100μF
Dimensions (mm)6.3(Dia.)x7.7
Height (mm)7.7
Maximum Operating Temperature (°C)105
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Service Life2000h
StandardCar: AEC-Q200
Surface Mount DeviceSurface mount
Technologyaluminum electrolytic
Voltage (V)16dc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
FP Series. Panasonic FP Series Type V electrolytic capacitors offer a 2000-hour endurance rating at +105°C. Featuring low ESR, these surface-mount capacitors have 30-50% lower resistance than the Panasonic FK Series. These aluminum capacitors can withstand high-temperature, lead-free reflow soldering for extended periods. AEC-Q200 qualified (some deviations apply). Long life, high reliability, high ripple current, low impedance, surface mount. Applications. Panasonic FP Series Type V electrolytic capacitors are AEC-Q200 qualified and suitable for automotive applications. These Panasonic electrolytic capacitors are recommended for use in industrial infrastructure, motor drivers, inverters, measuring instruments, power supplies, HEMS, BEMS, FEMS, and other applications. Other suitable applications include ICT equipment such as PCs, base stations, data centers, and wireless charging. FP Series Type V aluminum capacitors can be used in household appliances such as air conditioners, white goods, and information appliances. Other applications include office equipment, lighting, medical equipment, power tools, power management, safety, infotainment and comfort accessories for automotive applications.

Ulasan Produk

Tidak ada ulasan