Panasonic Capacitor 100μF 50V DC 1 bag 5 pieces

Sebelum PPN:
Rp259.900
Spesifikasi
AS ONE Part Number65-6927-72

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FK series type V
Panasonic FK series type V electrolytic capacitors have a long life of 2000 to 5000 hours (depending on case size) at +105°C. Contributes to miniaturization. Compared to the FC series, the size is 30 → 40% smaller and the impedance is 40 → 60% lower.
AEC-Q200 certified (some deviations apply) Low ESR High reliability High ripple current Low impedance Long life Surface
Feature
Specification
*Capacitance: 100μF *Voltage: 50V dc *Mounting type: Surface mount *Technology: Electrolytic *Dimensions: 8 (Dia.) x 10.2mm *Height: 10.2mm *Operating temperature Min: -55°C *Diameter: 8mm *Operating temperature Max: +105°C *Life span: 5000h *Equivalent series resistance: 340mΩ

Ulasan Produk

Tidak ada ulasan