Panasonic Capacitor 100μF 250V DC 1 bag 5 pieces

Sebelum PPN:
Rp499.900
Spesifikasi
AS ONE Part Number65-7169-88

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
M Series Panasonic M Series Type A Electrolytic Capacitors have an excellent durability of 2000 hours at +85°C.
Smaller and more reliable than the SU series, high ripple current, low impedance, and long life with an exterior sleeve.
Applications Panasonic M Series Type A electrolytic capacitors are highly reliable and suitable for use in general purpose applications and industrial equipment.
Feature
Specification
*Capacitance: 100μF *Voltage: 250V dc *Mounting type: Through hole *Technology: Electrolytic *Dimensions: 16 (Dia.) x 31.5mm *Height: 31.5mm *Operating temperature Min: -25°C *Diameter: 16mm *Operating temperature Max: +85°C*Lead spacing: 7.5mm*Tolerance: ±20%

Ulasan Produk

Tidak ada ulasan