Panasonic Capacitor 100μF 16V DC 1 bag 200 pieces

Sebelum PPN:
Rp2.899.900
Spesifikasi
AS ONE Part Number65-6981-79

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Aluminum electrolytic capacitor GA series 105°C
Panasonic GA series type A electrolytic capacitors are highly durable.
Height: 7 mm High reliability Long life Low impedance High ripple current.
Applications Panasonic GA series type A electrolytic capacitors are highly reliable and ideal for industrial equipment.
Feature
Specification
*Capacitance: 100μF *Voltage: 16V dc *Mounting type: Through hole *Technology: Electrolytic *Dimensions: 8 (Dia.) x 7mm *Height: 7mm *Operating temperature Min: -55°C*Diameter: 8mm*Operating Temperature Max: +105°C*Lead spacing: 2.5mm*Series: GA

Ulasan Produk

Tidak ada ulasan