Panasonic Capacitor 100μF 160V dc 1 bag 100 pieces

Sebelum PPN:
Rp4.999.900
Spesifikasi
AS ONE Part Number65-6979-98

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
EE Series Panasonic EE Series Type A electrolytic capacitors have a long lifespan of 8000 to 10000 hours (depending on case size). These radial capacitors have 40% higher ripple current at high frequencies than the Panasonic ED series.
High ripple current, excellent durability and low impedance.
Applications Panasonic EE series Type A electrolytic capacitors are highly reliable and ideal for industrial equipment.
Feature
Specification
*Capacitance: 100μF *Voltage: 160V dc *Mounting type: Through hole *Technology: Electrolytic *Dimensions: 16 (Dia.) x 20mm *Height: 20mm *Operating temperature Min: -25°C *Diameter: 16mm *Operating Temperature Max: +105°C*Lead spacing: 7.5mm*Series: EE RADIAL

Ulasan Produk

Tidak ada ulasan