Panasonic Capacitor 1000μF, 6.3V dc, EEEFK0J102AP

Sebelum PPN:
Rp149.900
Spesifikasi
Capacitance1000μF
Dimensions (mm)8(Dia.)x10.2
Height (mm)10.2
Maximum Operating Temperature (°C)105
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Service Life2000h
StandardCar: AEC-Q200
Surface Mount DeviceSurface mount
Technologyaluminum electrolytic
Voltage (V)6.3dc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
FK High-Temperature Reflow Series. Panasonic FK Series Type V Electrolytic Controllers boast a long lifespan of 5000 hours at +105°C. These electrolytic capacitors can withstand high reflow temperatures. AEC-Q200 Qualified (some deviations apply). Small size, low ESR, high reliability, high ripple current, low impedance, long life, surface mount. Applications. Panasonic FK Series Type V Electrolytic Capacitors are AEC-Q200 qualified and suitable for automotive applications. These Panasonic electrolytic capacitors are recommended for use in industrial infrastructure, motor drivers, inverters, measuring instruments, power supplies, HEMS, BEMS, and FEMS. Other suitable applications include ICT equipment such as PCs, base stations, data centers, and wireless charging. FK Series Type V Aluminum Capacitors can be used in household appliances such as air conditioners, white goods, and information appliances. Other applications include office equipment, lighting, medical equipment, power tools, power management, safety, and automotive infotainment and comfort accessories.

Ulasan Produk

Tidak ada ulasan