Spesifikasi
| Capacitance | 1000μF |
|---|---|
| Dimensions (mm) | 12.5(Dia.)x25 |
| Height (mm) | 25 |
| Maximum Operating Temperature (°C) | 105 |
| Minimum Operating Temperature (°C) | -55 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Service Life | 2000h |
| Surface Mount Device | Radial, Through Hole |
| Technology | aluminum electrolytic |
| Tolerance | ±20% |
| Voltage (V) | 50dc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
SpecificationHD Series, Panasonic. Boasting a long life of 1000 to 2000 hours (depending on case size) at +105°C, this radial capacitor is a smaller version of the NHG-A series. Radial lead type. High reliability. Long life. Low impedance. High ripple current. Applications. Panasonic's HD Series Type A electrolytic capacitors are highly reliable and ideal for industrial equipment.
Ulasan Produk
Tidak ada ulasan




















































































































































