Panasonic Capacitor 1000μF, 35V dc, EEUTP1V102

Sebelum PPN:
Rp289.900
Spesifikasi
Capacitance1000μF
Dimensions (mm)16(Dia.)x20
Height (mm)20
Lead Spacing (mm)7.5
Maximum Operating Temperature (°C)135
Minimum Operating Temperature (°C)-40
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface Mount DeviceRadial, Through Hole
Technologyaluminum electrolytic
Tolerance±20%
Voltage (V)35dc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
TP Series. Boasts a long lifespan of 2000 to 5000 hours (depending on case size) at +125°C. Endurance is 1000 to 2000 hours (depending on case size) at +135°C. At high frequencies, it delivers approximately 20 to 40% higher ripple current than the TA Series. Compact. Smaller than the Panasonic TA Series. AEC-Q200 certified (some deviations apply). High reliability. Low impedance. Long life. Applications. Panasonic's TP Series Type A electrolytic capacitors are highly reliable and ideal for industrial equipment.

Ulasan Produk

Tidak ada ulasan