Panasonic Capacitor 1000μF, 25V dc, EEUTP1E102

Sebelum PPN:
Rp169.900
Spesifikasi
Capacitance1000μF
Dimensions (mm)12.5(Dia.)x20
Height (mm)20
Lead Spacing (mm)5
Maximum Operating Temperature (°C)135
Minimum Operating Temperature (°C)-40
ROHS Directive (Corresponding to 10 Substances)Correspondence
Ripple Current (A)1.86
Surface Mount DeviceRadial, Through Hole
Technologyaluminum electrolytic
Voltage (V)25dc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
TP Series. Boasts a long lifespan of 2000 to 5000 hours (depending on case size) at +125°C. Endurance is 1000 to 2000 hours (depending on case size) at +135°C. At high frequencies, it delivers approximately 20 to 40% higher ripple current than the TA Series. Compact. Smaller than the Panasonic TA Series. AEC-Q200 certified (some deviations apply). High reliability. Low impedance. Long life. Applications. Panasonic's TP Series Type A electrolytic capacitors are highly reliable and ideal for industrial equipment.

Ulasan Produk

Tidak ada ulasan