Panasonic Capacitor 1000μF, 16V dc, ECA1CM102

Sebelum PPN:
Rp129.900
Spesifikasi
Capacitance1000μF
Dimensions (mm)10(Dia.)x16
Height (mm)16
Lead Spacing (mm)5
Maximum Operating Temperature (°C)85
Minimum Operating Temperature (°C)-40
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesM-A
Surface Mount DeviceRadial, Through Hole
Technologyaluminum electrolytic
Voltage (V)16dc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
M Series. Panasonic M Series Type A electrolytic capacitors have excellent durability for 2000 hours at +85 °C. Smaller size than SU series High reliability High ripple current Low impedance Long life With outer sleeve. Applications. Panasonic M series type A electrolytic capacitors are highly reliable and suitable for general purpose and industrial equipment.

Ulasan Produk

Tidak ada ulasan