Panasonic Capacitor 1000μF, 10V dc, EEUHD1A102

Sebelum PPN:
Rp299.900
Spesifikasi
Capacitance1000μF
Dimensions (mm)10(Dia.)x12.5
Height (mm)12.5
Lead Spacing (mm)5
Maximum Operating Temperature (°C)105
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Ripple Current (mA)460
Surface Mount DeviceRadial, Through Hole
Technologyaluminum electrolytic
Voltage (V)10dc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
HD Series, Panasonic. Boasting a long life of 1000 to 2000 hours (depending on case size) at +105°C, this radial capacitor is a smaller version of the NHG-A series. Radial lead type. High reliability. Long life. Low impedance. High ripple current. Applications. Panasonic's HD Series Type A electrolytic capacitors are highly reliable and ideal for industrial equipment.

Ulasan Produk

Tidak ada ulasan