Spesifikasi
| Capacitance | 1000μF |
|---|---|
| Dimensions (mm) | 10(Dia.)x16 |
| Height (mm) | 16 |
| Lead Spacing (mm) | 5 |
| Maximum Operating Temperature (°C) | 105 |
| Minimum Operating Temperature (°C) | -55 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Surface Mount Device | Radial, Through Hole |
| Technology | aluminum electrolytic |
| Tolerance | ±20% |
| Voltage (V) | 10dc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
SpecificationFC Series: 820 to 1500 μF. Panasonic FC Series Type A Electrolytic Capacitors are a durable, low-impedance solution. These aluminum capacitors boast a long lifespan of 1000 to 5000 hours. AEC-Q200 qualified, radial lead type, low ESR, small size, high reliability, low impedance, high ripple current. Applications. Panasonic FC Type A Electrolytic Capacitors are AEC-Q200 qualified and suitable for automotive applications. These highly reliable electrolytic capacitors are ideal for industrial equipment applications.
Ulasan Produk
Tidak ada ulasan




















































































































































