Panasonic Capacitor 1000μF, 10V dc, EEUFC1A102

Sebelum PPN:
Rp189.900
Spesifikasi
Capacitance1000μF
Dimensions (mm)10(Dia.)x16
Height (mm)16
Lead Spacing (mm)5
Maximum Operating Temperature (°C)105
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface Mount DeviceRadial, Through Hole
Technologyaluminum electrolytic
Tolerance±20%
Voltage (V)10dc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
FC Series: 820 to 1500 μF. Panasonic FC Series Type A Electrolytic Capacitors are a durable, low-impedance solution. These aluminum capacitors boast a long lifespan of 1000 to 5000 hours. AEC-Q200 qualified, radial lead type, low ESR, small size, high reliability, low impedance, high ripple current. Applications. Panasonic FC Type A Electrolytic Capacitors are AEC-Q200 qualified and suitable for automotive applications. These highly reliable electrolytic capacitors are ideal for industrial equipment applications.

Ulasan Produk

Tidak ada ulasan