Panasonic Capacitor 10000μF 16V dc

Sebelum PPN:
Rp149.900
Spesifikasi
AS ONE Part Number65-6936-39

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HD series, Panasonic
It has a long lifespan of 1000-2000 hours (depending on case size) at +105°C. This radial capacitor is a smaller version of the NHG-A series.
Radial lead type High reliability Long life Low impedance High ripple current.
Applications Panasonic's HD series Type A electrolytic capacitors are highly reliable and ideal for industrial equipment.
Feature
Specification
*Capacitance: 10000μF *Voltage: 16V dc *Mounting type: Through hole *Technology: Electrolytic *Dimensions: 16 (Dia.) x 31.5mm *Height: 31.5mm *Operating temperature Min: -55°C *Diameter: 16mm *Operating temperature Max: +105°C*Lead spacing: 7.5mm*Series: HD RADIAL

Ulasan Produk

Tidak ada ulasan